Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB0481294

MPN #: ELUH311810

Elkay® ELUH311810, Gourmet Lustertone Undermount Sink, 30-3/4"L X 18-1/2"W X 10"D

Product Description
Elkay ELUH311810, Gourmet Lustertone Undermount Sink, 30-3/4"L X 18-1/2"W X 10"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304 (18-8) nickel bearing stainless steel. Select models available with Statement feature.

Features:
  • Undermount
  • Finish: Exposed surfaces are hand blended to a Lustrous Highlighted Satin finish
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM under coating to reduce condensation and dampen sound
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWOBG1316SS
  • Cutting Boards: CB1613, CB1713, CBR1316, CBS1316
  • Drain: LK99
  • Mounting Clip: LKUCLIP8 (2 packages required)
  • Rinsing Baskets: LKWRB1316SS, LKWERBSS
  • Utensil Caddy for Rinsing Basket: LKWUCSS
PRICE
$1,959.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-3/4 in
Width18-1/2 in
Height10 in
Max Deck Thickness0.046
Basin Depth10 in
Steel Gauge18 ga
Min Cabinet Size36
Drain Size3-1/2 in

Product Details

ColorSilver
SeriesGourmet
For Use WithKitchen
Stainless Series304
Mounting LocationUndermount
IncludesSink
Drain LocationCenter
MaterialStainless Steel
Number of Basins2
Manufacturers Part NumberELUH311810
Faucet Holes0
ShapeRectangular
BrandElkay

Compliance & Certifications

CertificationsASME, cUPC
ADA CompliantNo