Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Elkay

Model # :WBB384182NG

MPN #: LZS8WSLP

Elkay LZS8WSLP ezH2O Enhanced Bottle Filling Station, Refrig., Filtered, Light Gray, w/51300C

Product Description
Elkay ezH2O® Enhanced Bottle Filling Station, LZS8WSLP, Single, w/3000-gallon Filter, Light Gray

The Elkay ezH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Integrated look combines our Green Ticker™ and filter status lights.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator. Fillsafe™ recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon 51300C filter is certified to NSF 42 and 53 for lead, Class 1 particulates, chlorine taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.
PROMOTIONAL PRICE
$3,400.00

was $3539.00
Save $139.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Height40-13/16 in

Product Details

Number of Stations1
Vandal Resistant BubblerFlexible
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberLZS8WSLP
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationEasy-Touch Push Bars
BrandElkay
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorGray
Amperage6 A
SeriesEnhanced EZH2O
Hertz60 Hz
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes