
Price: $208.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
PRO-LAB HEAVY DUTY LAB BENCHES
Electrical Supply Mounting Rail
Mounting rail easily attaches to Heavy Duty Uprights (sold separately). Provides a convenient power source for electrical equipment and supplies. Multiple outlets with power and reset switch. 6 ft. cord length
Electrical Supply Mounting Rail
Mounting rail easily attaches to Heavy Duty Uprights (sold separately). Provides a convenient power source for electrical equipment and supplies. Multiple outlets with power and reset switch. 6 ft. cord length
Weights & Dimensions
- Cord Length 6 (1.83 m)
- Width 60 IN (152.4 cm)
Product Details
- Brand Pro-Line
- Country of Origin USA
- Assembly Required Yes
- Material Steel
- Power 15 Amp
- Manufacturers Part Number ESMR60/ES48-RFW-627
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.

Pro-Line Mounting Rail For Workbenches, 60"W, White
$208.95
- Product Information
- Customer Review
- Product Q&A