x

Take 15% off your entire order!

Offer applied at checkout

+

Electrical Lockout Kit

Electrical Lockout Kit

Item #: WB795427

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$286.76 up to 49% OFF

Price: $145.95

Quantity

Customers Also Viewed

Portable Electrical Lockout Kit
Kit Includes:
(1) 14" rugged polyethylene carrying case
(3) 1-1/2" lockout hasps
(3) 3/4" shackle padlocks
(16) identifier labels
(10) lockout tags with fasteners
(3) single pole circuit breaker lockouts
(2) double pole circuit breaker lockouts
(1) plug lockout
(1) lockout safety training book

  • ASSEMBLY Assembled
  • DESCRIPTION Electrical Lockout Kit
  • NO. OF BREAKER LOCKOUTS 5
  • NO. OF PADLOCKS 3
  • NO. OF LABELS 16
  • NO. OF HASPS 3
  • WIDTH INCHES 14 (35.56 cm)
  • COLOR FINISH Red
  • CONSTRUCTION Plastic
  • TYPE Electrical Lockout Kit
  • MANUFACTURERS PART NUMBER 795427
  • NO. OF TAGS 10
  • BRAND National Marker Company
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHY

    Date: April 23, 2019

    Office Manager
    Your review:
    Just what we wanted!
  • Reviewer: PAT

    Date: April 23, 2019

    Head of Maintenance
    Your review:
    Great Product, Great Price!!!
  • Reviewer: ANGELO

    Date: April 23, 2019

    Electrical lock out kit
    Your review:
    Great item for a low price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrical Lockout Kit

Electrical Lockout Kit

Item #: WB795427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electrical Lockout Kit
    Electrical Lockout Kit
    Electrical Lockout Kit
    Electrical Lockout Kit
    Electrical Lockout Kit
    Electrical Lockout Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant