Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Behlen Country

Model # :WBB3218081

MPN #: 54110028

Behlen Country EF-2C 2-Hole Energy Free Cattle Waterer, Black/Green

Product Description
The Energy-Free HydroStation Waterer from Behlen Country delivers year-round water flow, from freezing winters to scorching summers. Built with heavy-duty poly, this waterer maintains fresh drinking water through the coldest days - without the need for electricity!

Features:
  • Built to Last: Heavy-duty, corrosion-resistant poly construction and stainless steel hardware ensure reliable and dependable performance year after year
  • Non-Siphoning Valve: This automatic, non-siphoning valve prevents backflow for a safe, clean water supply. Best when used with pressure lines from 25-55 p.s.i
  • Industry-exclusive valve: Our innovative self-cleaning valve body takes care of hard water deposits and calcium buildup without the need for additional filtration
  • Geothermal Advantage: Ultra-thick urethane insulation and proper installation make use of natural thermoregulation, maintaining ideal drinking water temps year-round
  • High-pressure regulator required for pressures above 55 p.s.i
  • Low-pressure regulator required for pressures below 25 p.s.i


PRICE
$1,305.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width21 in
Height23 in
Weight86 lbs

Product Details

TypeEnergy Free Waterer
Country of OriginUnited States
MaterialPoly
Package Quantity1
Description2-Hole Energy Free Cattle Waterer
ColorBlack/Green
Manufacturers Part Number54110028
BrandBehlen Country