Point-of-use, ideal for under the sink providing instantaneous hot water. Easy installation with 120V outlet plug. Wall and floor mountable. Glass-lined tank for long life. Hot and cold water feed. No need for costly re-circulating lines and pumps. Small and compact. Quick recovery time. Adjustable temperature range (50°F to 140°F). Includes 4ft power cord.
Check local and state building codes prior to installation.
Eemax EMT1 Electric Mini Tank Water Heater 1.3 Gallon Capacity
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 10 in |
| Height | 12-1/2 in |
| Weight | 12.5 lbs |
| Connection Size | 1/2 in |
Product Details
| Type | Electric |
| Efficiency | Thermal |
| Amperage | 12 A |
| Max Temperature | 140 F °F |
| For Use With | Point of Use |
| Max PSI | 150 psi |
| Wall Mountable | Yes |
| Capacity | 1.3 gal |
| Wattage | 1,440 W |
| Voltage | 120 V |
| Thermostat Range | 50-140 °F |
| Connection Style | NPT |
| Manufacturers Part Number | EMT1 |
| Brand | Eemax |
Compliance & Certifications
| Certifications | UL/ETL |