- PLC compatible models
- Corrosion resistant finish
- Volume adjustable
- Completely assembled
- The Edwards 874 AC Series are low-current high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate
- for easy installation.
- Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang 3 1/4" (83mm) 3 1/2" (89mm) 4" (102mm) octagon or 4" (102mm) square box.
- Used in industrial commercial and institutional applications for timing paging and alarm signaling. Applications include equipment malfunction alert and security warning.
- 872-PO Plastic Projector AdaptaHorn Accessory. Plastic projector snaps onto any AdaptaHorn. Available as separate item.
Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$271.65was $285.95
Save $14.30 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Grille |
| Surge (Inrush / Duration) | 1.02/.000026 |
| Voltage | 120 V |
| VA | 15.6 |
| Description | Vibrating Horn Grille |
| dB @ 10 ft | 78 to 103 |
| Manufacturers Part Number | 874-N5 |
| Amperage | 0.13 A |
| Max Off State Leakage Current | 25 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 150 |