- Low current draw
- High dB output
- Terminals for easy wiring
- Gray flame resistant housing
- Five lens colors
- 150 candela strobe (clear lens)
- Diode polarized units available
- Engineered thermoplastic housing
- 1000 hour strobe tube
- The Edwards 869STR AdaptaBeacon series are bright low current high decibel surface mount combination electronic horn/strobes for indoor flush mount use. They have been designed for mounting in a standard 4" (102mm) square backbox with extension ring (total minimum depth of 3" (76mm)) (not supplied). Strobe and horn may be operated independently.
- The 869STR AdaptaBeacon is for indoor flush mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing scheduling paging process control and general alarm applications.
Edwards Signaling 869STRA-AQ Flush Mount Horn/Strobe 24V AC/DC Amber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Flush Mount |
| Lens Color Family | Amber |
| Voltage | 24 V |
| Light Source | Xenon |
| Description | Mount Horn Strobe |
| Manufacturers Part Number | 869STRA-AQ |
| Decibels | 90-100 |
| LED Color Family | Horn Strobe |
| Brand | Edwards Signaling |