- High intensity strobe
- Neutral white color
- Fits single gang box
- The Edwards 7005-G5 Hotel Room Annunciator is for use in hotel rooms and other areas designed to accommodate those with audible visual or physical impairments.
- The kit consists of a Cat. No. 6536-G5 horn/strobe for audible and visual signaling a Cat. No. 620 push button a Cat. No 147-10 mounting plate and a Cat. No. 592 transformer.
- Each component may also be ordered individually.
- Use in hotels health care facilities public rest-rooms and handicapped areas.
- 6536-G5 Horn/Strobe
The Cat. No. 6536-G5 Horn/Strobe is designed for use in a single gang 2" (51mm) x 4" (102) box located over doors. - Each unit contains an audible horn signal which generates an 82 dBA sound pressure level at 10 ft. and a high intensity strobe.
- 592 Transformer
The Edwards Cat. No. 592 transformer is used to power the horn/strobe. - It is equipped with a grounding wire and is suitable for installation in both plastic and metal boxes.
- 620 Push Button The Cat. No. 620 push button station provides call activation when installed in the 147-10 mounting plate.
- The plate has a stainless steel face. The switch is momentary.
Edwards Signaling 7005-G5 Hotel Room Annunciator Kit, White
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$322.95was $339.95
Save $17.00 (5%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Horn and Strobe |
| Voltage | 24 V |
| Description | Hotel Room Annunciator Kit |
| Manufacturers Part Number | 7005-G5 |
| Decibels | 82 |
| LED Color Family | Horn, Strobe, Visual |
| Brand | Edwards Signaling |