- Double pole single throw switch
- High intensity strobe
- Neutral white color
- Fits single gang box
- The Edwards 6538-G5 Call For Assistance system is designed for areas where a call-for-help or an emergency switch is required.
- The kit consists of a Cat. No. 6536-G5 horn/strobe for audible and visual signaling a Cat. No. 6537 emergency pull cord station and a Cat. No. 592 transformer.
- Each component may also be ordered individually.
- Use in health care facilities public rest-rooms and handicapped areas.
- 6536-G5 Horn/Strobe The Cat. No. 6536-G5 Horn/Strobe is designed for use in a single gang 2" (51mm) x 4" (102mm) box located over the door.
- Each unit contains an audible horn signal which generates an 82 dBA sound pressure level at 10 ft. and a high intensity strobe.
- 592 Transformer The Edwards Cat. No. 592 transformer is used to power the horn/strobe.
- It is equipped with a grounding wire and is suitable for installation in both plastic and metal boxes.
- 6537 Pull Cord Stations The Cat. No. 6537 pull cord station provides emergency call activation and reset. It has a stainless steel face plate with a DPST switch.
Edwards Signaling 6538-G5 Call For Assistance Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Horn and Strobe |
| Voltage | 24 V |
| Light Source | Xenon |
| Description | Call For Assistance Kit |
| Color | White |
| Manufacturers Part Number | 6538-G5 |
| Decibels | 82 |
| LED Color Family | Horn, Strobe, Visual |
| Brand | Edwards Signaling |