- High intensity strobe
- Neutral white color
- The Edwards 6536-G5 Horn/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.
- Designed for installation in a single gang 2" (51 mm) x 4" (102 mm) box.
- Use in health care facilities public rest-rooms and handicapped areas.
- Supplied as part of the 6538-G5 Call for Assistance Package and the 7005-G5 Hotel Room Annunciator.
Edwards Signaling 6536-G5 Horn/Strobe 24V AC
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$256.45was $269.95
Save $13.50 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Horn and Strobe |
| Voltage | 24 V |
| Light Source | Xenon |
| Description | Horn/Strobe |
| Color | White |
| Manufacturers Part Number | 6536-G5 |
| Decibels | 82 |
| LED Color Family | Horn, Strobe, Visual |
| Brand | Edwards Signaling |