- Universal Adaptaplate
- mounts directly on surface or electrical box
- Can be used outdoors when mounted on a 449 back box
- 4" gong sizes
- DC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied.
- Universal Adaptaplate mounts directly on surface or fits any single gang box 3 1/4" (83mm) 3 1/2" (89mm) or 4" (102mm) octagon box or any plaster cover with mounting holes on 2 3/4" (70mm) centers. 6" and 10" bells also mount on 4" (102mm) square boxes.
- The DC vibrating bell can be used in outdoor applications when mounted on Cat. No. 449 weatherproof back box. See Accessories.
- Specified for timing scheduling and general alarm applications.
Edwards Signaling 435-4G1 4 Inch Vibrating Bell 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Surge (Inrush / Duration) | 1.06/0.0001 |
| Gong Size | 4 in |
| Voltage | 24 V |
| VA | 1.5 |
| Description | Vibrating Bell |
| dB @ 10 ft | 96 / 90 |
| Manufacturers Part Number | 435-4G1 |
| Amperage | 0.062 A |
| Max Off State Leakage Current | 5 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 155 |