ECONOMY TRAILER STABILIZING JACK STAND
Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. All steel construction features a durable powder coated finish. Use Jack Stands Singularly or in Pairs.
Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."
This jack has twin handles for fast, easy 44" to 51" height adjustment. It features a 5" x 5" top plate and a 14" diameter base plate for stability. 50,000 lb. static capacity and 5,000 lb. lifting capacity. Includes convenient carrying handle.
Global Industrial
Model # :WB500001
Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 44 in |
| Raised Height | 51 in |
| Weight Capacity | 50000 lbs |
| Weight | 34 lbs |
| Lifting Capacity | 5000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing |
| Color | Yellow |
| Adjustment Type | Screw |
| Handle Type | Topwind |
| Material | Steel |
| Manufacturers Part Number | 500001 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |