RWM Casters Economy 53 Series 8" Durastan Wheel with Wheel Brake - Swivel Caster
RWM Caster's Economy 53 Series is an economical version of our 53 Series for heavy duty industrial caster applications such as conveyor and dragline operations.
RWM Casters 8" Durastan Wheel Swivel Caster with Wheel Brake - E53-DUR-0825-S-WB
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 10-1/8 in |
| Weight Capacity | 1800 lbs |
| Weight | 13.1 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 x 4-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Brake Type | Wheel Brake |
| Color | Silver |
| Series | Economy 53 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | E53-DUR-0825-S-WB |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |