- 1-Plastic budget bag, 12-Universal pads
- 3-Universal socks
- 1-Pair nitrile gloves
- 1-Disposable bag & tie
- Instructions.
ENPAC® Econo Spill Kit, Universal, Up To 5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Even the smallest package of ENPAC's finest products can go a long way. Perfect for stashing behind the seat of a truck or placing in a stuff box, the Econo™ Spill Pak couldn't be more convenient.This kit can be refilled but it's so economical, we feel it's disposable! Contains:
PRICE
$96.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5 in |
| Height | 24 in |
| Weight | 5 lbs |
| Pad Size | 15 x 17 in |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Absorbency Weight | Medium |
Product Details
| Type | Universal Spill Kit |
| Wheels | No |
| Container Material | PVC |
| Socks | 2 |
| Capacity/Absorption Gallons | 5 gal |
| Style | Spill Kit |
| Pads | 15 |
| Description | Econo Spill Kit |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | 13-SP2U |
| Container Type | Bag |
| Number of Pads | 15 |
| Number of Gloves | 1 Pair |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |