- Protects Roofers working at height
- ECO full body harness
- Polyester 25 foot, 5/8" vertical life-line
- Permanently attached rope grab with 30" external energy absorber lanyard
- Roof anchor (Reusable Anchor)
- Stowage pail
- CSA Certification
Dentec Safety® Eco Roofer's Kit w/ 30" External Energy Lanyard & 25' Lifeline, M-XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight Capacity | 310 lbs |
| Lifeline Length | 25 |
| Size | M-XL |
Product Details
| Type | Roofer's Kit |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Eco Roofer's Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 16KROOF25 |
| Brand | Dentec Safety |
Compliance & Certifications
| Certifications | CSA |