ECO Kitchen Compost Pail with carbon filter - green: Designed to hang on cabinet door under the kitchen sink. Great way to start the composting process in the kitchen. Lid includes a carbon filter to keep the odor down and the flies away. Needs to be replaced every 2-3 months. Easy handle to carry to an outside compost bin. Capacity: 2.4 gal. Made from HDPE plastics, dishwasher safe. Made in Canada. Limited warranty of 1 Year.
ECO Kitchen Compost Pail, 8-1/2"L x 9"W x 11"H
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 9 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Capacity | 2.4 gal |
| Material | High Density Polyethelene HDPE |
| Package Quantity | 1 |
| Color | Green |
| Series | ECO |
| Brand | Exaco |
Warranty
| Warranty | 1 yr |