Get a Great Start on The Growing Season. These Cold Frames are The Finest in European Design. Weather Resistant with 4mm Polycarbonate Double Skin Panes and a Sturdy Weather-Resistant Aluminum Frame. Easy to Assemble with Easy-Fix-Click-System and Saddle Bag Design. Two Roof Windows, Each Has a Height Adjusters and Has a Child Safe Design with Rounded Edges. Includes 4 Brackets to Hold Windows Open, Adjustable, and Windows Down Against Wind and 6 Ground Stakes. These Cold Frames are UV-Resistant, Has a 10 Year Guarantee Against Yellowing of Panes. Dimensions: 48-inch W by 40-inch D by 16-inch H (front), 20-inch H (back). Limited Warranty of 2 years.
Easy-Fix Double Cold-Frame, 48"L x 40"W x 16"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3' 4" ft |
| Height | 1' 4" ft |
Product Details
| Assembly Required | Yes |
| Material | Poly |
| Color | Green Parts & Anodized Aluminum, Opaque Poly |
| Series | Juwel® |
| Brand | Exaco |
Warranty
| Warranty | 2 yr |