SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ 312-1261 E-A-Rsoft™ FX Earplugs, 200-Pair

3M™ 312-1261 E-A-Rsoft™ FX Earplugs, 200-Pair

Item #: WBB311157

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Customers Also Viewed

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

EARSOFT FX SHAPED EARPLUG IN POLYBAG
  • Patented shape to more effectively fit in the ear canal
  • Soft comfortable foam

This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Ear Plug Size One Size
  • Weight 0.01 LBS (0 kg)

Product Details

  • Noise Reduction Rate (NRR) 33 dB
  • Ear Plug Shape Bell
  • Package Quantity Poly Bag
  • Brand 3M
  • Corded/Banded Uncorded
  • Ear Plug Color Family Yellow
  • Style Uncorded
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charles

    Date: April 23, 2019

    Great plugs
    Your review:
    Have used two boxes of these for around the house noise and they work great
Product Q & A

There are no questions for this product.

Save $33.00 with this comparable product

Global Industrial™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

(1)

Ships in One Business Day

$36.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 312-1261 E-A-Rsoft™ FX Earplugs, 200-Pair

3M™ 312-1261 E-A-Rsoft™ FX Earplugs, 200-Pair

Item #: WBB311157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant