Take 15% off your entire order!

Offer applied at checkout

+

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Item #: WBB214733

(22)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Type I Safety Can - 5 Gallons - Yellow
  • Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN

    $12.50

  • Graphic Signs - Danger Flammable - Plastic 7"W X 10"H

    $18.25

$104.27 up to 2% OFF

Price: $101.95

Quantity

Customers Also Viewed

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

This Type I Safety Can holds 5 gallons and is manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Yellow baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.

Weights & Dimensions

  • Width 12-1/2 in (31.75 cm)
  • Height 13-1/2 in (34.29 cm)

Product Details

  • Type Type I
  • Brand Eagle Mfg
  • Material Galvanized Steel
  • Capacity 5 gal (18.93 l)
  • Manufacturers Part Number UI50SY
  • Can Type Diesel Fuel
  • Color Yellow
  • Funnel Without Funnel
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAVID OWEN

    Date: May 03, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: May 02, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: May 01, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 30, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 29, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 28, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 26, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 25, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 24, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
  • Reviewer: DAVID OWEN

    Date: April 23, 2020

    Great product, would order again
    Your review:
    Ordered two cans ' one with funnel, and one without. Both were exactly what I ordered, delivered promptly with no hassles. Would definitely order again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Item #: WBB214733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Type I Safety Can - 5 Gallons - Yellow
    Eagle Type I Safety Can - 5 Gallons - Yellow
    Eagle Type I Safety Can - 5 Gallons - Yellow
    Eagle Type I Safety Can - 5 Gallons - Yellow
    Eagle Type I Safety Can - 5 Gallons - Yellow
    Eagle Type I Safety Can - 5 Gallons - Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant