Take 15% off your entire order!

Offer applied at checkout

+

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Item #: WBB214719

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Type I Safety Can - 5 Gallons - Red
  • Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN

    $12.50

  • Graphic Signs - Danger Flammable - Plastic 7"W X 10"H

    $18.25

Price: $95.95

Quantity

Customers Also Viewed

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Justrite 6 Gallon Oily Waste Can, Red - 09100

Justrite 6 Gallon Oily Waste Can, Red - 09100

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

This Type I Safety Can holds 5 gallons. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Fixed handle. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.

Weights & Dimensions

  • Width 12-1/2 in (31.75 cm)
  • Height 13-1/2 in (34.29 cm)

Product Details

  • Type Type I
  • Brand Eagle Mfg
  • Material Galvanized Steel
  • Capacity 5 gal (18.93 l)
  • Manufacturers Part Number UI50S
  • Can Type Flammable Liquids
  • Color Red
  • Funnel Without Funnel
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHERINE

    Date: June 17, 2020

    Metal gas cans are awesome!
    Your review:
    It is so awesome to have a metal gas can that is sturdy and easy to operate. I think we are all tired of flimsy plastic gas cans that react to air temperature and take an octopus to operate the air release mechanisms. Thank you for keeping the metal can alive!
  • Reviewer: Paul

    Date: May 14, 2020

    Eagle Type I Safety Can - 5 Gallons - Red
    Your review:
    I have purchased these cans locally and have liked them alot. They have an optional soft plastic spout that makes it very easy to fill tractor tanks as well a car gas tanks. Because of the was the fuel is dispensed one can see the fuel entering the equipment being filled. This visual look at the fuel flow helps to prevent overflows even into smaller tanks like on lawnmowers. The valving mechanism allows for very precise flow control. This valving has a strong spring mechanism when keeps the valve closed very tightly and prevents any vapor loss. It also will stay shut in the event of a tip over. I now own four of these tanks. One note. The picture show a metal handle which is what my old one had. The new ones have yellow plastic handles. Don't know how well they will hold up. I have a one gallon tank which my wife prefers as it is less bulky. 5 gallons of gas weighs about 30 lbs. I would recommend these tanks.
  • Reviewer: DONALD

    Date: April 23, 2019

    Outstanding product
    Your review:
    Automatic sealing feature on spout is a great safety feature as well as protecting the contents from being compromised with the possibility of the introduction of other fluids such as rain. Also minimizes the escape of vapors from within.
  • Reviewer: r Rex D

    Date: April 23, 2019

    eagle 5 gal gas can
    Your review:
    excellant product. well made. would buy again without hesitation.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Item #: WBB214719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Type I Safety Can - 5 Gallons - Red
    Eagle Type I Safety Can - 5 Gallons - Red
    Eagle Type I Safety Can - 5 Gallons - Red
    Eagle Type I Safety Can - 5 Gallons - Red
    Eagle Type I Safety Can - 5 Gallons - Red
    Eagle Type I Safety Can - 5 Gallons - Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant