
Price: $119.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Type I Safety Can holds 2 gallons and is manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Blue baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Fixed handle, included HDPE funnel fits unleaded fuel tanks. Meets OSHA & NFPA Code 30 requirements, UL, ULC Approved.
Weights & Dimensions
- Width 11-1/4 in (28.58 cm)
- Height 9-1/2 in (24.13 cm)
Product Details
- Type Type I
- Brand Eagle Mfg
- Material Galvanized Steel
- Capacity 2 gal (7.57 l)
- Manufacturers Part Number UI20FSB
- Color Blue
- Can Type Kerosene
- Funnel With Funnel
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: KENNETH
Date: April 10, 2021
Product Q & A
There are no questions for this product.

Eagle Type I Safety Can - 2 Gallon with Funnel - Blue
$119.95
- Product Information
- Customer Review
- Product Q&A
- Accessories