This Type I Safety Can holds 1 gallon. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Fixed handle. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.
Eagle Type I Safety Can - 1 Gallon - Red
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 8 in |
Product Details
| Type | Type I |
| Capacity | 1 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | UI10S |
| Funnel | Without Funnel |
| Can Type | Flammable Liquids |
| Brand | Eagle Mfg |