Take 15% off your entire order!

Offer applied at checkout

+

Eagle Type I Safety Can - 1 Gallon with Funnel - Red

Eagle Type I Safety Can - 1 Gallon with Funnel - Red

Item #: WBB214720

(7)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle Type I Safety Can - 1 Gallon with Funnel - Red
  • Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN

    $12.50

  • Graphic Signs - Danger Flammable - Plastic 7"W X 10"H

    $18.25

Price: $92.95

Quantity

Customers Also Viewed

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

This Type I Safety Can holds 1 gallon. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Fixed handle. Includes HDPE funnel which fits unleaded fuel tanks. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.

Weights & Dimensions

  • Width 9 in (22.86 cm)
  • Height 8 in (20.32 cm)

Product Details

  • Type Type I
  • Brand Eagle Mfg
  • Material Galvanized Steel
  • Capacity 1 gal (3.79 l)
  • Manufacturers Part Number UI10FS
  • Color Red
  • Can Type Flammable Liquids
  • Funnel With Funnel
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jared

    Date: April 23, 2019

    Quality Gas Can at fair price
    Your review:
    This is a quality gas can that. The funnel is a little difficult to get off and on but works great for filling up chainsaws without needing another funnel
  • Reviewer: Chris

    Date: April 23, 2019

    gas can
    Your review:
    I've been looking for a proper gas can all the others are junk and unsafe, best product , service , price Thank You
  • Reviewer: William

    Date: April 23, 2019

    1 Gal Gas Safety Can
    Your review:
    The only truly "safe" gas can to use
  • Reviewer: art

    Date: April 23, 2019

    Eagle Type I Safety Can - 1 Gallon with Funnel -
    Your review:
    Fast shipping , good product
  • Reviewer: Dennis

    Date: April 23, 2019

    These containers and their funnels are excellent.
    Your review:
    I like the easy fill and the no drip funnel. The funnel is heavy duty and easy to remove when necessary. The container itself is built to last.
  • Reviewer: Dow

    Date: April 23, 2019

    Good
    Your review:
    Another good Eagle product, except. It needs a handle scaled down in size to allow the spout to be used. The handle is the same size as ones on the larger cans and works okay on them. Being more compact, the 1 gallon can needs its' own handle.
  • Reviewer: Benjamin

    Date: April 23, 2019

    Needs improvement
    Your review:
    Overall a quality product but needs to be fine tuned. The tension of the spring loaded lid is to strong, it would help to have a notch or other device to hold the lid open , the funnel is good but how ling will it last ?
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Type I Safety Can - 1 Gallon with Funnel - Red

Eagle Type I Safety Can - 1 Gallon with Funnel - Red

Item #: WBB214720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Eagle Type I Safety Can - 1 Gallon with Funnel - Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant