This Type I Safety Can holds 1 gallon and is manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Blue baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Meets OSHA & NFPA Code 30 requirements, FM, UL, ULC Approved.
Eagle Type I Safety Can - 1 Gallon - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 8 in |
Product Details
| Type | Type I |
| Capacity | 1 gal |
| Material | Galvanized Steel |
| Color | Blue |
| Manufacturers Part Number | UI10SB |
| Funnel | Without Funnel |
| Can Type | Kerosene |
| Brand | Eagle Mfg |