This Poly Oily Waste Can with foot lever holds up to 14 Gallons. Red HDPE. Offers fire safe temporary storage of solvent, waste rags, shaving and other materials subject to spontaneous combustion. Will not dent or rust. Waste can is resistant to most chemical compounds. Self closing lid with foot lever. OSHA Compliant and FM Approved.
Eagle 14 Gallon Poly Waste Can W/ Foot Lever, Red - 937FL
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$135.95was $179.95
Save $44.00 (24%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18 in |
| Height | 21 in |
| Diameter | 18 in |
Product Details
| Type | Oily Waste Trash Can |
| Capacity | 14 gal |
| Material | Polyethylene |
| Color | Red |
| Manufacturers Part Number | 937FL |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |