This 4 Quart Safety Bench Can is used for cleaning small parts. Galvanized steel with red power coat finish. Dasher screen acts as a fire baffle. FM Approved and meet OSHA standards.
Eagle Bench Can - Metal - Red - 4 qt.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
| Diameter | 8 in |
Product Details
| Capacity | 1 gal |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | B604 |
| Can Type | Bench Can |
| Brand | Eagle Mfg |