
Price: $95.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This 1 Quart Safety Bench Can is used for cleaning small parts. Galvanized steel with red power coat finish. Dasher screen acts as a fire baffle. FM Approved and meet OSHA standards.
Weights & Dimensions
- Height 3-3/4 in (9.53 cm)
- Diameter 6-1/4 in (15.88 cm)
Product Details
- Brand Eagle Mfg
- Material Steel
- Manufacturers Part Number B601
- Capacity 0.25 gal (.95 l)
- Color Red
- Can Type Bench Can
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: maureen
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Eagle Bench Can - Metal - Red - 1 qt.
$95.95
- Product Information
- Customer Review
- Product Q&A
- Accessories