Take 15% off your entire order!

Offer applied at checkout

Eagle 12" Flex Spout 7/8" O.D.

Eagle 12" Flex Spout 7/8" O.D.

Item #: WBB214557

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 2 Gallon with Funnel - Red

Eagle Type I Safety Can - 5 Gallons - Yellow

Eagle Type I Safety Can - 5 Gallons - Yellow

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Optional steel 12" Flex Spout 7/8" O.D.

Weights & Dimensions

  • Diameter 1 in (2.54 cm)
  • Length 12 in (30.48 cm)

Product Details

  • Accessory Type Spout
  • Brand Eagle Mfg
  • Material Steel
  • Style For use with Eagle Type II Cans
  • Manufacturers Part Number FD25
  • Color Silver
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: bob

    Date: April 23, 2019

    spout
    Your review:
    just what I was looking for
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle 12" Flex Spout 7/8" O.D.

Eagle 12" Flex Spout 7/8" O.D.

Item #: WBB214557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant