This optional 10" Polyethylene Funnel is for use with Metal Type I Cans. Yellow HDPE finish.
Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN
|
Questions & Answers (0)
Product Description
PRICE
$20.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 7 in |
| Height | 12 in |
| Diameter | 5 in |
Product Details
| Material | Polyethylene |
| Description | Polyethylene Funnel |
| Color | Yellow |
| Manufacturers Part Number | F15FUN |
| Accessory Type | Funnel |
| Brand | Eagle Mfg |