Now you can roll out the white carpet for your customers by offering the luxury of at-home softness and appearance and the assurance of a nationally known quality brand! Angel Soft Professional Series is the brand of premium facial tissue that delivers the appearance and softness for today's discerning business customers and employees.
Angelsoft Premium Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8-7/8 in |
| Size | 100 Sheets/Box |
| Sheet Length | 7-5/8 in |
Product Details
| Style | 2 Ply |
| Type | Facial Tissue |
| Number of Sheets | 3000 |
| Size Type | 100 Sheets/Box |
| Package Quantity | 30 |
| Description | Premium Facial Tissue |
| Manufacturers Part Number | GP 48580 |
| Brand | Angel Soft |