Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lift-All

Model # :WBB2311193

MPN #: ENET37

Lift-All® E-Track ENET37 Cargo Net 42 x 120 1600 Lb. Capacity

Product Description
Prevent your cargo from shifting during transit. Lift-All's E-Track cargo net easily attaches to the E-Track rails inside your trailer or van.


Features:

  • Spring-loaded E-Track fittings easily snap into track.
  • Strong polyester logistic strap webbing.
  • Quick and easy adjusting cam buckle.
  • Blue top strap simplifies installation.


NOTE: Manufacturer limits the warranty to materials and workmanship at the time of purchase only.



PRICE
$189.95

1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Height40 in
Weight12 lbs
Working Load Weight Limit1600 lbs

Product Details

Assembly RequiredNo
TypeFor Trailer or Van
MaterialPolyester
Package Quantity1
DescriptionE-Track Cargo Net 42 x 120 1600 Lb. WLL
ColorYellow
Manufacturers Part NumberENET37
BrandLift-All