Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Dyna-Glo

Model # :WB246119

MPN #: KFA80WH

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

Product Description
Dyna-Glo™ Workhorse Series portable multi-fuel forced air heaters offer improved circulation and a maintenance friendly design. This, combined with high quality steel and 80,000 BTU's, makes an efficient heating solution capable of standing up to the tests of time. With proper ventilation it can be used in both commercial or construction sites both indoor and outdoor. Built-in Thermostat allows for complete temperature control so it can be set at a desired comfort level. This heater is also equipped with Temperature Limit Control a safety feature designed to protect against overheating. A run-time fuel gauge ensures never losing heat to fuel shortages. Heats an area of 1,900 square feet over a period of 9 hours off of a single tank of fuel. 1-K Kerosene is the manufacturer's recommended fuel for optimal performance, cleaner burns and long lasting product life. This multi-fuel forced air heater can also operate on Diesel #1, Diesel #2, Fuel Oil #1, Fuel Oil #2, Jet A and JP-8. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Dual source power cord
  • Easy lift carrying handle & cord wrap
  • Sturdy, rugged construction
  • High-temp composite nozzle adapter
  • Glove friendly industrial fuel-cap
  • Limited warranty of 1 year.


CLEARANCE PRICE
$299.95

was $599.00
Save $299.05 (50%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width11-11/16 in
Height16-11/16 in
Weight27 lbs
Coverage Area1900 ft²

Product Details

TypeForced Air Heater
CFM265 CFM
Max Run Time9 hr
ColorGray
Amperage1.6 A
Fuel Tank Capacity5 gal
Voltage120 V
IncludesCarry Handle
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberKFA80WH
BTU80000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA