Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB1145047

MPN #: DXH165

DeWalt® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 120V, 1 Phase, 1650 Watt

Product Description
DeWalt electric heaters provide industry professionals with the climate control they need for indoor heating applications. No need to deal with the hassles of refueling or monitoring the units while in use. DeWalt electric heaters operate with no open flame and no danger of carbon monoxide poisoning, or the odor of other noxious gases. The product has limited warranty of 1 year.

Features:
  • No monitoring, can be operated unattended
  • No fumes or open flames
  • Single Phase
  • Includes an adjustable thermostat
  • Durable heavy duty construction
  • Extra coil support
  • 5,500 BTU
  • UL 1278 & ETL CSA C22.2#46 Approved


PRICE
$589.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width11 in
Height13-1/2 in
Weight14 lbs
Cord Length7 ft
Coverage Area150 ft²

Product Details

TypeForced Air Heater
CFM135 CFM
ColorGray
Amperage13 A
Heat Settings1
Wattage1650 W
Voltage120 V
IncludesAdjustable thermostat
Watts High1650 W
MaterialMetal
Phase1
Plug TypeNEMA 1-15P
Manufacturers Part NumberDXH165
BTU5500 BTU
ThermostatYes
BrandDeWalt

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL 1278 & ETL CSA C22.2#46