With its luxurious lather, Dustbane traditional hand soap is an ecological liquid hand soap that removes dirt and rinses clean, leaving skin feeling clean and soft.
Use with an open top dispenser in commercial and institutional washrooms, restaurants, hospitality, offices, and schools.
How To Use
Pour in concentrated form into bulk open-top dispensers. Dispensers should periodically be emptied and rinsed with water. 4 L is good for 4,000 hand washes.
Where To Use
Suitable for all lotion type soap dispensers.
Dustbane Tradition Hand Soap, Unscented, 4 Liter, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Available on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Scent | Unscented |
| Capacity | 4 |
| Size Type | 4L |
| Package Quantity | 4 |
| Color | White |
| Manufacturers Part Number | 50220 |
| For Use With | Hand |
| Brand | Dustbane |