Dustbane Corsage Pink Lotion Hand Soap Shampoo moisturizes and softens hands while cleaning.
Gentle on Hands. Tough on Germs. Designed for Commercial Spaces.
Looking for a reliable and luxurious pink lotion hand soap for commercial use?
Corsage Pink Lotion Soap by Dustbane delivers high-quality hand hygiene with a touch of elegance. Perfect for use in offices, schools, restaurants, healthcare facilities, and industrial washrooms, this premium hand soap combines effective cleaning with moisturizing comfort.
Rich, Pink Pearlized Formula – Creates a professional and upscale appearance in any setting.
Moisturizing Lotion Base – Helps prevent dryness and irritation from frequent washing
Built-in Preservatives – Ensures long-lasting freshness and product safety
Commercial Grade – Ideal for high-traffic environments and refillable dispensers.
Mild, Pleasant Scent – Leaves hands feeling fresh without overpowering fragrances.
How To Use
Pour in its concentrated form into an open-top soap dispenser. Wet hands. Apply soap and scrub until hands are clean. Rinse thoroughly with potable water.
Where To Use
Suitable in all bulk lotion type soap dispenser.
Dustbane Corsage Pink Hand Soap, Almond, 5 Liter, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Scent | Almond |
| Capacity | 5 |
| Size Type | 5L |
| Package Quantity | 4 |
| Color | Pink |
| Manufacturers Part Number | 55896 |
| For Use With | Hand |
| Brand | Dustbane |