Bio-Bac II Bio-Based cleaner, degreaser and deodorizer destroys odours at their source. Continues to work after initial application and provides a safe and efficient way to maintain clean, sanitary and odour free surfaces.
Experience the power of our revolutionary blend of surfactant and enzyme-based bio-cleaning agents. Bio-Bac II penetrates hard surfaces, effectively removing organic soils in a safe and efficient way. But it doesn't stop there. This "people-friendly" bacteria continues working long after application, ensuring a thorough cleaning that lasts.
Dustbane Bio Bac II Bio-Based Cleaner, Degreaser and Deodorizer, 4 Liter Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Floral |
| Size Type | 4 Liter Bottle |
| Helps Remove | Grease Traps, Urinals, Garbage Compactors, Recycle And Waste Bins |
| Package Quantity | 4 |
| Description | Bio-Based Cleaner, Degreaser & Deodorizer |
| Color | Clear |
| Manufacturers Part Number | 53762 |
| For Use With | Carpets, Furniture, And Other Soft Surfaces |
| Brand | Dustbane |