- Flexible handles secure quickly to all dust mop frames; one-piece polyurethane connector requires no locking mechanism
- Provides 360° cleaning; durable yet flexible
- Clip-on handles attach quickly and easily to dust mop frames;
Carlisle Dust Mop Handle 60" - 4585000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$707.40 Sold in packages of 12 / $58.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 3 in |
| Weight | 20 lbs |
| Handle Length | 60" |
| Diameter | 15/16 in |
| Cleaning Width | 3 in |
Product Details
| Handle Material | Wood |
| Type | Mop Handle |
| Color | Brown |
| Material | Wood |
| Package Quantity | 12 |
| Manufacturers Part Number | 4585000 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |