- An economical choice for a cotton dust mop with full tie back
- 3" and 5" sizes in four popular widths
Carlisle Dust Mop 36", Natural - 364753600 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Dust Mop 36" - Natural
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
| Weight | 19 lbs |
Product Details
| Type | Dust Mop |
| Material | Cotton |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 364753600 |
| For Use With | 5 Inch Wide Frames |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |