- Brushless mechanical sweeper has non-marking rubber blades that grab fine particles and heavy debris from various types of floor surfaces
- Constructed of durable ABS plastic
- Ergonomic soft swivel handle grip is on a galvanized steel handle
- Sweeper has two debris canisters with easy one touch doors for emptying
- The soft non-marking wheels which glide on carpet, hardwood, vinyl or tile floors and the corner brushes allow you to pick-up close to baseboards
- Non-marking wheels and bumpers glide easily on carpets and hard floor surfaces
Carlisle Duo-Sweeper Floor Sweeper, 12" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Height | 2-1/2 in |
| Weight | 12 lbs |
| Size | 12 in |
| Cleaning Width | 12 in |
Product Details
| Type | Floor & Carpet Sweeper |
| Brush Type | Brushless |
| Color | Blue |
| Capacity | 1-1/2 cups |
| Manufacturers Part Number | 3640014 |
| Brand | Carlisle |
| Trademark | Duo-Sweeper |
Compliance & Certifications
| NSF Certified | N |