- Lobby dust pan pivots and locks open for hands-free disposal
- Serrated edge along the bail allowing you to comb the broom's bristles and drop debris into the pan
- 30" two-piece handle made from vinyl coated steel
- Lobby Pan & Broom Combos are designed for use on both hard or soft floor surfaces
- Handy clip to attach broom for convenient storage
- 2-piece handle on both dust pan and broom
Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503
|
Questions & Answers (0)
Product Description
Duo-Pan™ Dustpan And Lobby Broom 36" - Black
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 11-4/5 in |
| Weight | 3-3/4 lbs |
| Bristle Length | 5" in |
Product Details
| Type | Open Lid |
| Handle Material | Metal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 36141503 |
| Brand | Carlisle |
| Bristle Material | Synthetic |