Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal

Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal

Item #: WBB2310178

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $485.95

Quantity

Customers Also Viewed

Global Industrial™ Sanitary Napkin Disposal - Stainless Steel

Global Industrial™ Sanitary Napkin Disposal - Stainless Steel

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Scensibles® Combination Receptacle Dispenser, White Metal - CDWM

Scensibles® Combination Receptacle Dispenser, White Metal - CDWM

Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL

Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL

Frost Double Sanitary Napkin, Tampon Vendor - White, 25 Cent Vending - 608-1-0.25

Frost Double Sanitary Napkin, Tampon Vendor - White, 25 Cent Vending - 608-1-0.25

Frost Double Sanitary Napkin, Tampon Vendor - White, Free - 608-1

Frost Double Sanitary Napkin, Tampon Vendor - White, Free - 608-1

ASI® Surface Mounted Tampon and Napkin Dispenser - 0864-F

ASI® Surface Mounted Tampon and Napkin Dispenser - 0864-F

Scensibles® Standard Sanitary Napkin Dispenser, White - SDW

Scensibles® Standard Sanitary Napkin Dispenser, White - SDW

Scensibles® Plastic Liner Bags for Sanitary Napkin Receptacles, 50/Pack, 1200/Case - SBX50

Scensibles® Plastic Liner Bags for Sanitary Napkin Receptacles, 50/Pack, 1200/Case - SBX50

Hospeco EvoGen® Dual Sanitary Napkin, Tampon Vendor, White Metal, Free Vending - EV1-FREE

Hospeco EvoGen® Dual Sanitary Napkin, Tampon Vendor, White Metal, Free Vending - EV1-FREE

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

ASI® Swing Up Grab Bar - 3413-P

ASI® Swing Up Grab Bar - 3413-P

✓ ADA Compliant and free-dispensing option available
✓ Dual Dispensing allows user to choose their protection of choice
✓ Holds 15 Sanitary Napkins (No. 4 size box) and 22 tampons

Provide free-vending for restrooms, patient rooms, and clinical spaces with the Global Industrial™ Free-Vending Sanitary Napkin and Tampon Dispenser. This Free-Vending Sanitary Napkin and Tampon Dispenser requires no quarters for dispensing feminine hygiene, helping maintain well-appointed restrooms for schools, hospitals, and healthcare facilities. The design of the sanitary napkin and tampon dispenser is slim and features metal construction for long-lasting durability as well as a stark white finish that allows the dual sanitary napkin and tampon dispenser to blend easily within restrooms and medical spaces. Surface-mounted for easy access. Dispensing mechanisms are ADA compliant.

Weights & Dimensions

  • Width 11-1/8 in (28.26 cm)
  • Depth 7-5/8 in (19.37 cm)
  • Height 26-3/8 in (66.99 cm)

Product Details

  • Mounting Location Wall
  • Description Sanitary Napkin/Tampon Dispenser
  • Capacity 15 Napkins/22 Tampons
  • Type Sanitary Dispenser
  • Package Quantity 1
  • Brand Global Industrial
  • Material Metal
  • Style FREE
  • Manufacturers Part Number B2310178
  • Color White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal

Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal

Item #: WBB2310178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal
    Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal
    Global Industrial™ Sanitary Napkin & Tampon Dispenser, Free Vending, White Metal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant