Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WBB806540

MPN #: 85i

Morse® DrumKarrier 85i - 55 Gallon Steel Drum - Accepts Adaptor & Bracket - 800 Lb. Cap.

Product Description
Morse® Drum Karrier - 55 Gallon Steel Drum - Accepts Diameter Adaptor & Bracket Assembly - 800 Lbs. Capacity

Below-Hook Drum Carriers with 800 Lb. Capacity. Morse Below-Hook Drum Carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any angle. Drum Carrier Capacity: Full drum up to 800 Lb. (363 kg).

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,035.00

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity800 lbs
Weight43 lbs
Fits Drum Diameter22-1/2 in

Product Details

TypeSuspended Drum Tilt & Dumper
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number85i
Motor TypeManual Tilt
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1