Take 15% off your entire order!

Offer applied at checkout

+

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V

Item #: WB362706

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V
  • Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

    $371.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $58.95

Price: $701.00

Quantity

Customers Also Viewed

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 120V

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 120V

Drum Heater For 55 Gallon Steel Drum, 200-400°F, 240V

Drum Heater For 55 Gallon Steel Drum, 200-400°F, 240V

Drum Heater For 55 Gallon Steel Drum, 200-400°F, 120V

Drum Heater For 55 Gallon Steel Drum, 200-400°F, 120V

Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250°F, 120V

Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250°F, 120V

Heats and speeds flow of viscous material. Ideal way to safely and quickly heat or melt a wide variety of greases, oils, fats, plastic, adhesives, etc. Rust-resistant aluminized steel band conveniently wraps around all-metal drum or pail. Easy-on, easy-off spring tension latch keeps heater surface locked in close contact with container for fast, efficient temperature-controlled heating. 6-ft power cord with 3-conductor plug for grounding. 1920 and 3000 watt models plug into special Hubbell single outlets. Not to be used with volatile material. Faster heating will be achieved by using two or more heaters.
*Thermostat Control: Thermostat senses temperature, Pre-set heat. 240 1-phase volts/14 amps. Three wattage ratings per thermostat settings (High, Medium, Low.) Neon Pilot light indicates when unit is on. U.L. Listed and C.S.A. Certified.

Weights & Dimensions

  • Diameter 22-1/2 IN (57.15 cm)
  • Cord Length 6 FT (1.83 m)
  • Weight 14 LBS (6.36 kg)

Product Details

  • Kilowatts 0.75 / 1.5 / 3 KW
  • Voltage 240 V
  • Description Drum Heater
  • Assembly Required Yes
  • Watts Low 750 W
  • Temperature Range 60-250 °F
  • Capacity 55 GAL (208.2 l)
  • Watts Medium 1500 W
  • Type Adjustable Temperature
  • For Use With 22-1/2" Dia. Steel Drum
  • Watts High 3000 W
  • Watts 750 / 1500 / 3000 W
  • Material Steel
  • Manufacturers Part Number TRX-55-L-240
  • Plug Type NEMA 6-15
  • Color Family Gray

Compliance & Certifications

  • Certifications UL, CSA
  • Listed by the Underwriter's Laboratory.
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANNY

    Date: April 23, 2019

    Drum Heater
    Your review:
    Good product, works great
  • Reviewer: PAUL

    Date: April 23, 2019

    Moving moleasses
    Your review:
    We bought this drum heater to heat a drum of heavy steam oil to speed dispensing. Unit has worked extremely well.
  • Reviewer: Kirby Kallas-Lewis

    Date: April 23, 2019

    Drum Heater 3000 watt
    Your review:
    This has worked great for me. This was a very economical solution to the problem I was dealing with. So far it has been very reliable.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V

Item #: WB362706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V
    Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant