Wizard® DRUM BUNG WRENCH
The Wizard Drum Plug Wrenches safely and easily open all known styles of US and foreign manufactured bungs and fittings on drums. The 18"L angled handle minimizes knuckle scrapes and offers excellent leverage. Non-sparking, Non-Ferrous Bronze for drums containing flammable liquids.
Wizard® Drum Bung Plug Wrench Non-Ferrous Bronze 121
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 (Handle) in |
| Weight | 7 lbs |
Product Details
| Type | Non-Ferrous Bronze Drum Bung Wrench |
| Material | Non-Ferrous Bronze |
| Description | Drum Bung Wrench |
| Color | Silver |
| Manufacturers Part Number | 121 |
| Brand | Wizard |