- Features:
- Includes mounting hardware
- For use with Speakman GravityFlo® portable eyewashes
Speakman Drench Hose Attachment For Portable GravityFlo Portable Units, SE-4920, Yellow & White
Write a Review
|
Questions & Answers (0)
Product Description
The SE-4920 is a drench hose attachment for use with Speakman portable GravityFlo® portable units. The SE-4920 allows for spot body washing in addition to the units eyewash flushing capability.
PRICE
$379.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Head Diameter | 1-1/2 in |
| Inlet Size | 3/4 FGHT in |
Product Details
| Type | Portable Eyewash Repair Part |
| Color | White |
| For Use With | Speakman SE-4300 |
| Eye/Face Wash Spray Heads | 1 |
| Mounting Location | Tank Mounted |
| Includes | Mounting Hardware |
| Description | Drench Hose |
| Manufacturers Part Number | SE-4920 |
| Covers | Pop Off |
| Hose Material | Stainless Steel, Brass, Plastic & Steel |
| Brand | Speakman |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | Meets ANSI Z358.1-2014 |
| ARRA Certified | Yes |