Kee Klamp® Fittings
Double Swivel Socket
Complete combination fitting. Type C51 is made by combining two Type F50 fittings and one Type M51.
Kee Safety - C51-999 - Double Swivel Socket, 2" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2.41 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Double Swivel Socket |
| Pipe Outer Diameter | 2.375 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | C51-999 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |