This steel shop desk features tons of storage space for any industrial workstation. The multi-purpose shop desk is great for a variety of applications. It is made of all welded, heavy gauge steel that is built to last. The shop desk includes a right-handed 2-drawer pedestal with one box drawer and one file drawer. The file drawer allows letter size filing. The drawers include chrome-plated pull handles and cylinder locks for security. The left-handed pedestal includes 3 box drawers. The shop desk includes a locking center utility drawer under the work surface. The steel desk top surface features a hutch top with 3-hole bookshelf storage. Measures 60"W x 28"D x 52"H and 33-1/4 from floor to desk top.
Pucel Double Pedestal Shop Desk W/ 6 Drawers, 60"W x 28"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,329.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 28 in |
| Height | 52 in |
Product Details
| Assembly Required | No |
| Type | Pedestal Base |
| Color | Gray |
| Number of Drawers | 6 |
| Writing Surface | Flat |
| Style | Compartment, Drawer |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | B180059 |
| Brand | Pucel |