DOUBLE FORK-MOUNTED FORKLIFT DRUM GRIPPER
Lifts, transports, and deposits steel drums without leaving the seat of the fork truck. Mounts easily on the forks, just hand tighten lock screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Drum is automatically released by lowering the forks. Welded steel construction. Features hinged folding arm design to save storage space. Powder coat yellow finish. 1 Year Limited Warranty.
Global Industrial
Model # :WB795333
Global Industrial™ Double Fork Mounted Forklift Drum Gripper 3000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$995.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-5/8 in |
| Width | 46-1/4 in |
| Height | 9-3/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 159 lbs |
| Center to Center of Fork Tine | 24 in |
| Fork Opening | 7-1/8 x 2-5/16 in |
| Jaw Size | 22 in |
Product Details
| Assembly Required | No |
| Type | Drum Gripper |
| Color | Yellow |
| Style | Drum Gripper |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DGD-55-D |
| Brand | Global Industrial |
Warranty
| Warranty | 90 Days yr |