Global™ Double Foam Latex Coated Gloves, Black/Navy, X-Large, 1-Pair
These double foam latex coated gloves provide palm and finger protection for oily and dry working conditions including automotive, material handling, maintenance and repair, and more. The foam latex coating material improves glove elasticity and tear resistance. Includes a nylon lining and foam coating. Features a binding cuff style for added support. Color is Black/Navy. Package quantity is 12 pairs. Size is XL. ANSI/EN approved.
Global Industrial
Model # :WB708353XL
Global Industrial™ Double Foam Latex Coated Gloves, Black/Navy, X-Large, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.80 Sold in packages of 12 / $6.40 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Coating Type | Foam |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Binding |
| Material | Nylon, Rubber, Latex |
| Usage | Oily/Dry |
| Description | Double Foam Latex Coated Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708353XL |
| Lining Material | Nylon |
| Coating Material | Rubber/Latex |
| Cut Level | A1 |
| Brand | Global Industrial |